Categories
Robotics
AGVs
Navigation Sensors
Power Management
-
MBL1660RoboteQ AGVs, MBL1xxx SeriesItem NumberMBL1660MFG Item NumberMBL1660SeriesMBL1xxxProduct DescriptionBrushless DC Motor Controller,Specifications
Specifications Max Voltage 60 V No. of Channels 1 Max Current per Channel 120 A Field Oriented Control Yes Max Analog Inputs 4 Max Digital Inputs 6 Max Digital Outputs 2 Max Pulse Inputs 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MBL1660ARoboteQ AGVs, MBL1xxx SeriesItem NumberMBL1660AMFG Item NumberMBL1660ASeriesMBL1xxxProduct DescriptionBrushless DC Motor Controller,Specifications
Specifications Max Voltage 60 V No. of Channels 1 Max Current per Channel 120 A Continuous Channel Current 80 A Field Oriented Control Yes Max Analog Inputs 4 Max Digital Inputs 6 Max Digital Outputs 2 Max Pulse Inputs 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Continuous Channel Current