-
630678Pilz Light Curtains, PSENOPT SeriesItem Number630678MFG Item Number630678SeriesPSENOPTProduct DescriptionPSEN op4H-bm-30-135Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 38 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable Yes Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630644Pilz Light Curtains, PSENOPT SeriesItem Number630644MFG Item Number630644SeriesPSENOPTProduct DescriptionPSEN op4F-m-14-060Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 41 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630553Pilz Light Curtains, PSENOPT SeriesItem Number630553MFG Item Number630553SeriesPSENOPTProduct DescriptionPSEN opSB-4B-4-120Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 415 mm Response Time 55 ms Feedback Loop Monitoring No Muting Yes Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630615Pilz Light Curtains, PSENOPT SeriesItem Number630615MFG Item Number630615SeriesPSENOPTProduct DescriptionPSEN op4H-s-30-090Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 19 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630642Pilz Light Curtains, PSENOPT SeriesItem Number630642MFG Item Number630642SeriesPSENOPTProduct DescriptionPSEN op4F-m-14-030Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 28 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630051Pilz Light Curtains, PSENOPT SeriesItem Number630051MFG Item Number630051SeriesPSENOPTProduct DescriptionPSEN op4F-14-030Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 22 ms Output Type Semiconductor Feedback Loop Monitoring No Muting Yes Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630633Pilz Light Curtains, PSENOPT SeriesItem Number630633MFG Item Number630633SeriesPSENOPTProduct DescriptionPSEN op4H-b-30-060Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 25 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking Yes Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630687Pilz Light Curtains, PSENOPT SeriesItem Number630687MFG Item Number630687SeriesPSENOPTProduct DescriptionLight Curtain, PSEN op4F-sl-14-105Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 62 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable Yes Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630663Pilz Light Curtains, PSENOPT SeriesItem Number630663MFG Item Number630663SeriesPSENOPTProduct DescriptionPSEN op4F-bm-14-045Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 35 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable Yes Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630107Pilz Light Curtains, PSENOPT SeriesItem Number630107MFG Item Number630107SeriesPSENOPTProduct DescriptionPSEN op2H-30-120Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 22 ms Output Type Semiconductor Feedback Loop Monitoring No Muting No Blanking No Cascadable No Manual Reset No Auto Reset Yes EN/IEC 61496-1/-2 Type 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.