The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
51R-G1
Edwards Signaling Signaling Devices, 51 Series
Product Description
Flash Beacon w/Horn, 24VDC, Red
Specifications
Specifications
Visual Function
Flashing
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Color
Red
Lamp Type
Incandescent
dB @ 10 Ft.
85 dB
Operating Current
1.1 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
7008B-N5
Edwards Signaling Signaling Devices, CFA Series
Product Description
Call For Assist 110 Cd 120V Ac
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Clear
Lamp Type
Xenon
dB @ 10 Ft.
59 dB
Operating Current
0.115 A
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
867STRA-N5
Edwards Signaling Signaling Devices, 867STR Series
MFG Item Number
867STRA-N5
Product Description
Surf Mt Horn/Strobe 120V Ac Amb
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Amber
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
867STRR-N5
Edwards Signaling Signaling Devices, 867STR Series
MFG Item Number
867STRR-N5
Product Description
Surf Mt Horn/Strobe 120V Ac Red
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Red
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
868STRA-N5
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRA-N5
Product Description
Horn/Strobe, 120VAC, Amber,
Specifications
Specifications
Visual Function
Strobe
Voltage
120 VAC
Lamp Color
Amber
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.09 A
Operating Temperature
32-120 °F
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
868STRR-AQ
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRR-AQ
Product Description
Horn/Strobe, 24VAC/DC, Red,
Specifications
Specifications
Visual Function
Strobe
Nominal Input VDC
24 VDC
Lamp Color
Red
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.219 A
Operating Temperature
32-120 °F
Nominal Input VAC
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
869STRA-AQ
Edwards Signaling Signaling Devices, 869 Series
MFG Item Number
869STRA-AQ
Product Description
Horn/Strobe, 24VAC/DC, Amber, Flush
Specifications
Specifications
Visual Function
Strobe
Nominal Input VDC
24 VDC
Lamp Color
Amber
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.219 A
Operating Temperature
32-120 °F
Nominal Input VAC
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
869STRR-AQ
Edwards Signaling Signaling Devices, 869 Series
MFG Item Number
869STRR-AQ
Product Description
Horn/Strobe, 24VAC/DC, Red, Flush
Specifications
Specifications
Visual Function
Strobe
Nominal Input VDC
24 VDC
Lamp Color
Red
Lamp Type
Strobe
Flash Rate/Minute
60
dB @ 10 Ft.
90 dB
Mounting
Surface
Operating Current
0.219 A
Operating Temperature
32-120 °F
Nominal Input VAC
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
46011060
Werma Signaling Devices, EvoSignal Mini Series
Product Description
Mini TwinLIGHT Combi 115-230VAC RD
Specifications
Specifications
Visual Function
Steady Burning
Lamp Color
Red
Lamp Type
LED
dB @ 10 Ft.
95 dB
IP Rating
IP66
Operating Current
0.075 A
Operating Temperature
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
24014050
Werma Signaling Devices, MC55 Series
Product Description
Beacon, 10-30VDC, Multi-Color(RGB),
Specifications
Specifications
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Type
LED
IP Rating
IP65
Operating Temperature
-4-122 °F
Signaling Devices Signaling devices are used to provide alarm and status notifications for machines, systems, processes, and environmental events. Their primary purpose is to provide simple situational awareness to technicians and operators when machinery is in use, when personnel are occupying a hazardous space for maintenance or repairs, or when there is an active emergency.
Signaling devices can be visual, audible, or both. Lighting equipment indicates operating equipment or hazardous events. They are typically equipped with ultra-bright LED lamp heads and designed to meet several safety codes.
Audible equipment like buzzers, sounders and alarms compliment visual signaling where lights may not visible.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved