The store will not work correctly when cookies are disabled.
-
MFG Item Number
KL70-401G
Product Description
LIGHT ELEMENT, GRN MAINT, 12-240V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP3PL-120R
Federal Signal Visual Signaling Devices, StreamLine LP3L Series
MFG Item Number
LP3PL-120R
Product Description
LED LIGHT, PIPE MOUNT, 120VAC, RED
Specifications
Specifications
Mode of Operation |
Continuous |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Red |
Lamp Type |
LED |
Mounting |
Conduit |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
100,000 Hrs |
Operating Current |
0.13 A |
Operating Temperature |
-31-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
125LEDFG120A
Edwards Signaling Visual Signaling Devices, 125-LED Series
MFG Item Number
125LEDFG120A
Product Description
Flashing Beacon, 120VAC, Green, LED,
Specifications
Specifications
Mode of Operation |
Flashing |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Green |
Lamp Type |
LED |
Flash Rate/Minute |
65 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
100,000 Hrs |
Operating Current |
0.097 A |
Operating Temperature |
-31-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KL70-401R
Product Description
Light Element, Red Maint, 12-240V,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CONTACT BOX, MAGNETIC BASE, FOR
-
490S-1280-R
Tomar Electronics Visual Signaling Devices, MicroIV Series
MFG Item Number
490S-1280-R
Product Description
Srtobe, Red, 12-80VDC, 1/2in. Female
Specifications
Specifications
Mode of Operation |
Flashing |
Operating Voltage |
12-80 VDC |
Color |
Red |
Lamp Type |
Strobe |
Flash Rate/Minute |
60-80 |
Mounting |
Pipe |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
50 |
Estimated Lamp Life |
10,000 Hrs |
Operating Temperature |
-40-149 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
105XBRMR120A
Edwards Signaling Visual Signaling Devices, 105XBRM Series
MFG Item Number
105XBRMR120A
Product Description
Xtra-Brite Beacon, 120VAC, Red,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Red |
Lamp Type |
LED |
Flash Rate/Minute |
65 |
Hazardous Location Rated |
Yes |
Explosion Proof |
No |
Marine Listed |
Yes |
Estimated Lamp Life |
148,000 Hrs |
Operating Current |
0.108 A |
Operating Temperature |
-31-212 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WBR
Edwards Signaling Visual Signaling Devices
Product Description
Wall Mounting Bracket
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
102SIGMT-G1
Edwards Signaling Visual Signaling Devices, 102 Series
MFG Item Number
102SIGMT-G1
Product Description
Multi-Tone Module 24V Dc
Specifications
Specifications
Number of Tiers |
1 |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Light Function |
None |
Light Type |
None |
Audible Alarm |
Mono-Tonal |
Stack Configuration |
Alarm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
102LS-SLEDR-G1
MFG Item Number
102LS-SLEDR-G1
Product Description
Stdy Led Lt Source 24V Dc Red
Specifications
Specifications
Number of Tiers |
1 |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Light Function |
Non-Flashing |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Red |
Tier 1 |
Red |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved