The store will not work correctly when cookies are disabled.
-
MFG Item Number
MBRD330TR
Product Description
DIODE 3A 30V TO-252AA
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
3 A |
Ifsm Amps |
490 A |
Vfm (Volts) |
0.49 V |
Junction Temperature |
-40-302 °F |
Lead Length FMS (inches) |
0.11 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
Product Description
DIODE SCHOTTKY 30A 90V TO-247AC
Specifications
Specifications
Vrrm (Volts) |
90 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.8 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-30CPQ100GPBF
Product Description
DIODE, SCHOTTKY, TO-247AC, 100V, 30A, CC,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.86 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40CTQ045STRRPBF
MFG Item Number
VS-40CTQ045STRRPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 45V, 400A, CC,
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,240 A |
Vfm (Volts) |
0.48 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-16CTQ060GPBF
Product Description
DIODE, SCHOTTKY VS-16CTQ060GPBF
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
16 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.55 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
40CTQ150S
Product Description
DIODE, SCHOTTKY, SMD-220, 150V, 40A
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,500 A |
Vfm (Volts) |
0.71 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
20TQ040STRR
Product Description
DIODE, SCHOTTKY, SMD-220, 40V, 20A
Specifications
Specifications
Vrrm (Volts) |
40 V |
IF (avg) Amps |
20 A |
Ifsm Amps |
1,800 A |
Vfm (Volts) |
0.51 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
10CTQ150-1PBF
MFG Item Number
VS-10CTQ150-1PBF
Product Description
DIODE, SCHOTTKY, VS-10CTQ150-1PBF
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
10 A |
Ifsm Amps |
620 A |
Vfm (Volts) |
1.1 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MBRB4045CT
Product Description
DIODE 40A 45V SMD-220
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
900 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-85-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-30CPQ035PBF
Product Description
DIODE, SCHOTTKY, TO-247AC, 35V, 30A
Specifications
Specifications
Vrrm (Volts) |
35 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
0.61 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved