Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 1121

Set Ascending Direction
  1. 30CPQ100GPBF
    30CPQ100GPBF
    Vishay Diodes, 30CPQ Series
    Item Number
    30CPQ100GPBF
    MFG Item Number
    VS-30CPQ100GPBF
    Series
    30CPQ
    Product Description
    DIODE, SCHOTTKY, TO-247AC, 100V, 30A, CC,
    Specifications
    Specifications
    Vrrm (Volts) 100 V
    IF (avg) Amps 30 A
    Ifsm Amps 1,020 A
    Vfm (Volts) 0.86 V
    Junction Temperature -67-302 °F
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 40CTQ045STRRPBF
    40CTQ045STRRPBF
    Vishay Diodes
    Item Number
    40CTQ045STRRPBF
    MFG Item Number
    VS-40CTQ045STRRPBF
    Product Description
    DIODE, SCHOTTKY, SMD-220, 45V, 400A, CC,
    Specifications
    Specifications
    Vrrm (Volts) 45 V
    IF (avg) Amps 40 A
    Ifsm Amps 1,240 A
    Vfm (Volts) 0.48 V
    Junction Temperature -67-302 °F
    Lead Length FMS (inches) 0.21 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 16CTQ060GPBF
    16CTQ060GPBF
    Vishay Diodes
    Item Number
    16CTQ060GPBF
    MFG Item Number
    VS-16CTQ060GPBF
    Product Description
    DIODE, SCHOTTKY VS-16CTQ060GPBF
    Specifications
    Specifications
    Vrrm (Volts) 60 V
    IF (avg) Amps 16 A
    Ifsm Amps 850 A
    Vfm (Volts) 0.58 V
    Junction Temperature -67-347 °F
    Lead Length FMS (inches) 0.55 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 10CTQ150-1PBF
    10CTQ150-1PBF
    Vishay Diodes, CTQ Series
    Item Number
    10CTQ150-1PBF
    MFG Item Number
    VS-10CTQ150-1PBF
    Series
    CTQ
    Product Description
    DIODE, SCHOTTKY, VS-10CTQ150-1PBF
    Specifications
    Specifications
    Vrrm (Volts) 150 V
    IF (avg) Amps 10 A
    Ifsm Amps 620 A
    Vfm (Volts) 1.1 V
    Junction Temperature -67-347 °F