The store will not work correctly when cookies are disabled.
-
Item Number
112CNQ030APBF
MFG Item Number
VS-112CNQ030APBF
Product Description
DIODE, SCHOTTKY, D61-8, 30V, 110A,
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
110 A |
Ifsm Amps |
5,100 A |
Vfm (Volts) |
0.57 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
16CTQ060STRLPBF
MFG Item Number
VS-16CTQ060STRLPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 60V, 16A, CC,
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
16 A |
Ifsm Amps |
650 A |
Vfm (Volts) |
0.58 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-63CPQ100GPBF
Product Description
DIODE, SCHOTTKY, 100V, 60A, CC, RoHS,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
60 A |
Ifsm Amps |
2,200 A |
Vfm (Volts) |
0.64 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.63 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FCSP130TR
Product Description
DIODE, SCHOTTKY, CHIP, 30V, 1A, RoHS
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
1 A |
Ifsm Amps |
220 A |
Vfm (Volts) |
0.33 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-50SQ060TR
Product Description
DIODE SCHOTTKY 5A 60V DO-204AR
Specifications
Specifications
Vrrm (Volts) |
60 V |
IF (avg) Amps |
5 A |
Ifsm Amps |
1,900 A |
Vfm (Volts) |
0.77 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
30WQ03FNTRRPBF
MFG Item Number
VS-30WQ03FNTRRPBF
Product Description
DIODE, SCHOTTKY, TO-252AA, 30V, 3.5A,
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
3.5 A |
Ifsm Amps |
535 A |
Vfm (Volts) |
0.45 V |
Junction Temperature |
-40-302 °F |
Lead Length FMS (inches) |
0.11 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
6TQ045STRLPBF
MFG Item Number
VS-6TQ045STRLPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 45V, 6A, RoHS,
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
6 A |
Ifsm Amps |
690 A |
Vfm (Volts) |
0.53 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40L15CTSTRLPBF
MFG Item Number
VS-40L15CTSTRLPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 15V, 40A, CC,
Specifications
Specifications
Vrrm (Volts) |
15 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
700 A |
Vfm (Volts) |
0.52 V |
Junction Temperature |
-67-257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MBRB2080CTGTRL
MFG Item Number
MBRB2080CTGTRL
Product Description
DIODE, SCHOTTKY
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
20 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.7 V |
Junction Temperature |
-85-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-83CNQ080APBF
Product Description
DIODE, SCHOTTKY, D61-8, 100V, 80A
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
80 A |
Ifsm Amps |
7,000 A |
Vfm (Volts) |
0.67 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved