The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
PMOD, SCR-DIODE, 1600V, 323A
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (avg)
320 A
Vrrm
1,600 V
Tq
150 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
130
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CD421890C
Product Description
PMOD, SCR-Diode, 1800V, 90A
Specifications
Specifications
Circuit
Dual SCR Module
It (rms)
141 A
It (avg)
90 A
Vrrm
1,800 V
Igt
100 mA
di/dt (Amps/MicroSec.)
100
dV/dt (Volts/MicroSec.)
800
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TD162N16KOF
Product Description
PMOD, SCR-Diode, 1600V, 162A
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (rms)
260 A
It (avg)
162 A
Vrrm
1,600 V
Tq
200 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 122A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
129 A
Vrrm
1,600 V
Tq
120 µs
Igt
150 A
di/dt (Amps/MicroSec.)
200
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
MFG Item Number
MCC162-16IO1
Product Description
PMOD, Dual-SCR, 1600V, 181A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
181 A
Vrrm
1,600 V
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT425N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 425A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
800 A
It (avg)
425 A
Vrrm
1,600 V
Tq
250 µs
Igt
250 A
di/dt (Amps/MicroSec.)
120
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
112 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT104N14KOF
Product Description
Power Module 104A 1400V Dual-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
160 A
It (avg)
104 A
Vrrm
1,400 V
Tq
150 µs
Igt
120 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 160A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
156 A
Vrrm
1,600 V
Tq
50 µs
Igt
150 A
di/dt (Amps/MicroSec.)
200
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT162N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 162A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
260 A
It (avg)
162 A
Vrrm
1,200 V
Tq
200 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 70A 1600V SCR-DIODE
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (avg)
70 A
Vrrm
1,600 V
Tq
80 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved