The store will not work correctly when cookies are disabled.
-
MFG Item Number
TZ425N16KOF
Product Description
PMOD, 1600V, 425A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
800 A |
It (avg) |
425 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
120 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMOD, Dual-SCR, 1200V, 55A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
50 A |
Vrrm |
1,200 V |
Tq |
80 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MCC56-16IO1B
Product Description
PMOD, Dual-SCR, 1600V, 60A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
60 A |
Vrrm |
1,600 V |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMOD, Dual-SCR, 1600V, 95A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
95 A |
Vrrm |
1,600 V |
Tq |
100 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 250A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
50 µs |
Igt |
200 A |
di/dt (Amps/MicroSec.) |
250 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MCC200-16io1
Product Description
PMOD, Dual-SCR, 1600V, 216A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VS-P432
Vishay Power Modules, P Series
Product Description
POWER MODULE 40A 600V FULL-SCR,
Specifications
Specifications
Circuit |
Full Control SCR Bridge |
It (avg) |
40 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS-VSKT162/12PBF
MFG Item Number
VS-VSKT162/12PBF
Product Description
PMOD, Dual-SCR, 1200V, 160A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
355 A |
It (avg) |
160 A |
Vrrm |
1,200 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
300 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS-VSKT162/16PBF
MFG Item Number
VS-VSKT162/16PBF
Product Description
PMOD, Dual-SCR, 1600V, 160A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
355 A |
It (avg) |
160 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
300 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS-VSKT230-16PBF
MFG Item Number
VS-VSKT230-16PBF
Product Description
PMOD, Dual-SCR, 1600V, 230A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
510 A |
It (avg) |
230 A |
Vrrm |
1,600 V |
Tq |
150 µs |
Igt |
200 A |
di/dt (Amps/MicroSec.) |
500 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved