The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
T9G0201003DE
Product Description
SCR, TO-200AD, 2000V, 1000A
Specifications
Specifications
Vdrm (Volts)
2,000 V
Vrrm (Volts)
2,000 V
Idrm Peak (mA)
0.075 mA
Irrm Peak (mA)
0.075 mA
It (rms) Amps
1,590 A
It (avg) Amps
1,000 A
Itsm Amps
17,000 A
I2T@60Hz (A2Sec)
1,203,000
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
600
tq (microseconds)
250 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
SCR 250A 1200V M24 X 1.50 METRIC
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
450 A
It (avg) Amps
250 A
Itsm Amps
7,000 A
I2T@50Hz (A2Sec)
245,000
Vtm (Volts)
1.65 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
100
tq (microseconds)
150 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
266 °F
Stud Size
M24 x 1.50
Lead Length FMS (inches)
9.05 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T7S0167504DN
Product Description
SCR, TO-200AB-1, 1600V, 750A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.03 mA
Irrm Peak (mA)
0.03 mA
It (rms) Amps
1,180 A
It (avg) Amps
750 A
Itsm Amps
10,500 A
I2T@60Hz (A2Sec)
460,000
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
150 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T640N16TOF
Product Description
SCR, TO-200AB-2, 1600V, 644A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
1,450 A
It (avg) Amps
644 A
Itsm Amps
9,400 A
I2T@50Hz (A2Sec)
442,000
Vtm (Volts)
2.15 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
250 µs
Igt (mA)
250 mA
Vgt (Volts)
2.2 V
Junction Temperature
125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T640N14TOF
Product Description
SCR, TO-200AB-2, 1400V, 644A
Specifications
Specifications
Vdrm (Volts)
1,400 V
Vrrm (Volts)
1,400 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
1,450 A
It (avg) Amps
644 A
Itsm Amps
9,400 A
I2T@50Hz (A2Sec)
442,000
Vtm (Volts)
2.15 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
250 µs
Igt (mA)
250 mA
Vgt (Volts)
2.2 V
Junction Temperature
125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T500128004AB
Product Description
SCR, TO-83, 1200V, 80A
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
Idrm Peak (mA)
0.01 mA
Irrm Peak (mA)
0.01 mA
It (rms) Amps
125 A
It (avg) Amps
80 A
Itsm Amps
1,800 A
I2T@60Hz (A2Sec)
13,500
Vtm (Volts)
2.2 V
dv/dt (V/microseconds)
300
tq (microseconds)
100 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Stud Size
1/2-20 UNF-2A
Lead Length FMS (inches)
1.21 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-ST700C16L0
Product Description
SCR, TO-200AC, 1600V, 910A
Specifications
Specifications
Vdrm (Volts)
1,600 V
Vrrm (Volts)
1,600 V
Idrm Peak (mA)
0.08 mA
Irrm Peak (mA)
0.08 mA
It (rms) Amps
1,857 A
It (avg) Amps
910 A
Itsm Amps
16,400 A
I2T@60Hz (A2Sec)
1,125,000
I2T@50Hz (A2Sec)
1,232,000
Vtm (Volts)
1.8 V
dv/dt (V/microseconds)
500
di/dt (A/microseconds)
1,000
tq (microseconds)
150 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T640N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 644A
Specifications
Specifications
Vdrm (Volts)
1,800 V
Vrrm (Volts)
1,800 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
1,450 A
It (avg) Amps
644 A
Itsm Amps
9,400 A
I2T@50Hz (A2Sec)
442,000
Vtm (Volts)
2.15 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
250 µs
Igt (mA)
250 mA
Vgt (Volts)
2.2 V
Junction Temperature
125 °F
MFG Item Number
T9G0221203DH
Product Description
SCR, TO-200AD, 2200V, 1200A
Specifications
Specifications
Vdrm (Volts)
2,200 V
Vrrm (Volts)
2,200 V
Idrm Peak (mA)
0.075 mA
Irrm Peak (mA)
0.075 mA
It (rms) Amps
1,880 A
It (avg) Amps
1,200 A
Itsm Amps
27,000 A
I2T@60Hz (A2Sec)
3,040,000
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
150
tq (microseconds)
100 µs
Igt (mA)
200 mA
Junction Temperature
-40-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T560N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 559A
Specifications
Specifications
Vdrm (Volts)
1,800 V
Vrrm (Volts)
1,800 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms) Amps
1,260 A
It (avg) Amps
559 A
Itsm Amps
8,000 A
I2T@50Hz (A2Sec)
320,000
Vtm (Volts)
1.92 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
120
tq (microseconds)
250 µs
Igt (mA)
200 mA
Vgt (Volts)
2 V
Junction Temperature
125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Phase Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved