Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2044

Set Ascending Direction
  1. T9G0201003DE
    T9G0201003DE
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0201003DE
    MFG Item Number
    T9G0201003DE
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2000V, 1000A
    Specifications
    Specifications
    Vdrm (Volts) 2,000 V
    Vrrm (Volts) 2,000 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,590 A
    It (avg) Amps 1,000 A
    Itsm Amps 17,000 A
    I2T@60Hz (A2Sec) 1,203,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 600
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKT250/12E
    SKT250/12E
    Semikron SCRs, SKT250 Series
    Item Number
    SKT250/12E
    MFG Item Number
    01239041
    Series
    SKT250
    Product Description
    SCR 250A 1200V M24 X 1.50 METRIC
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 450 A
    It (avg) Amps 250 A
    Itsm Amps 7,000 A
    I2T@50Hz (A2Sec) 245,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 100
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M24 x 1.50
    Lead Length FMS (inches) 9.05 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. T7S0167504DN
    T7S0167504DN
    Powerex SCRs, T7S0 Series
    Item Number
    T7S0167504DN
    MFG Item Number
    T7S0167504DN
    Series
    T7S0
    Product Description
    SCR, TO-200AB-1, 1600V, 750A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.03 mA
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 1,180 A
    It (avg) Amps 750 A
    Itsm Amps 10,500 A
    I2T@60Hz (A2Sec) 460,000
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 150 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T640N16TOF
    T640N16TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N16TOF
    MFG Item Number
    T640N16TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1600V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. T640N14TOF
    T640N14TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N14TOF
    MFG Item Number
    T640N14TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1400V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Vrrm (Volts) 1,400 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T500128004AB
    T500128004AB
    Powerex SCRs, T500 Series
    Item Number
    T500128004AB
    MFG Item Number
    T500128004AB
    Series
    T500
    Product Description
    SCR, TO-83, 1200V, 80A
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.01 mA
    Irrm Peak (mA) 0.01 mA
    It (rms) Amps 125 A
    It (avg) Amps 80 A
    Itsm Amps 1,800 A
    I2T@60Hz (A2Sec) 13,500
    Vtm (Volts) 2.2 V
    dv/dt (V/microseconds) 300
    tq (microseconds) 100 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 1.21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ST700C16L0
    ST700C16L0
    Vishay SCRs, ST Series
    Item Number
    ST700C16L0
    MFG Item Number
    VS-ST700C16L0
    Series
    ST
    Product Description
    SCR, TO-200AC, 1600V, 910A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,857 A
    It (avg) Amps 910 A
    Itsm Amps 16,400 A
    I2T@60Hz (A2Sec) 1,125,000
    I2T@50Hz (A2Sec) 1,232,000
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 500
    di/dt (A/microseconds) 1,000
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T640N18TOF
    T640N18TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N18TOF
    MFG Item Number
    T640N18TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1800V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
  9. T9G0221203DH
    T9G0221203DH
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0221203DH
    MFG Item Number
    T9G0221203DH
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2200V, 1200A
    Specifications
    Specifications
    Vdrm (Volts) 2,200 V
    Vrrm (Volts) 2,200 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,880 A
    It (avg) Amps 1,200 A
    Itsm Amps 27,000 A
    I2T@60Hz (A2Sec) 3,040,000
    Vtm (Volts) 1.35 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 100 µs
    Igt (mA) 200 mA
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. T560N18TOF
    T560N18TOF
    Infineon SCRs, T560N Series
    Item Number
    T560N18TOF
    MFG Item Number
    T560N18TOF
    Series
    T560N
    Product Description
    SCR, TO-200AB-2, 1800V, 559A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,260 A
    It (avg) Amps 559 A
    Itsm Amps 8,000 A
    I2T@50Hz (A2Sec) 320,000
    Vtm (Volts) 1.92 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 120
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

SCRs

A silicon controlled rectifier, commonly called an SCR, is a solid-state device used to control current.

SCRs consist of four layers of semiconductors to form alternating p- and n-type junctions. Their construction allows for one-way current switching. In the off state, the SCR offers a very high resistance until applied voltage reaches the device's breakover value. In the on state, the SCR is conducting until current is reduced or the cathode and anode are momentarily shorted with a switch across the junction.

SCRs are mainly used in high power, high voltage applications like power regulators, motor controllers, and rectification in high voltage DC power transmission.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved