The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
VS-16RIA60
Product Description
SCR, TO-48, 600V, 16A, RoHS,
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
It (rms) Amps
35 A
It (avg) Amps
16 A
Itsm Amps
300 A
I2T@60Hz (A2Sec)
375
I2T@50Hz (A2Sec)
405
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-16RIA80
Product Description
SCR, TO-48, 800V, 16A, RoHS,
Specifications
Specifications
Vdrm (Volts)
800 V
Vrrm (Volts)
800 V
It (rms) Amps
35 A
It (avg) Amps
16 A
Itsm Amps
300 A
I2T@60Hz (A2Sec)
375
I2T@50Hz (A2Sec)
405
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA10
Product Description
SCR, TO-48, 100V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
100 V
Vrrm (Volts)
100 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA100
Product Description
SCR, TO-48, 1000V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
1,000 V
Vrrm (Volts)
1,000 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA120
Product Description
SCR, TO-48, 1200V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA120S90
Product Description
SCR, TO-48, 1200V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA20
Product Description
SCR, TO-48, 200V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
200 V
Vrrm (Volts)
200 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA40
Product Description
SCR, TO-48, 400V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA60
Product Description
SCR, TO-48, 600V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-22RIA80
Product Description
SCR, TO-48, 800V, 22A, RoHS,
Specifications
Specifications
Vdrm (Volts)
800 V
Vrrm (Volts)
800 V
It (rms) Amps
35 A
It (avg) Amps
22 A
Itsm Amps
355 A
I2T@60Hz (A2Sec)
515
I2T@50Hz (A2Sec)
560
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved