The store will not work correctly when cookies are disabled.
-
C165B2
Powerex SCRs, C165 Series
Product Description
SCR, TO-83, 200V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165C
Powerex SCRs, C165 Series
MFG Item Number
C165C-PRX
Product Description
SCR, TO-94, 300V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
300 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
300 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Obsolete Item No Longer Available
-
C165D
Powerex SCRs, C165 Series
Product Description
SCR, TO-94, 400V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165D2
Powerex SCRs, C165 Series
Product Description
SCR, TO-83, 400V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165M
Powerex SCRs, C165 Series
Product Description
SCR, TO-94, 600V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165M2
Powerex SCRs, C165 Series
Product Description
SCR, TO-83, 600V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165N
Powerex SCRs, C165 Series
Product Description
SCR, TO-94, 800V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C165N2
Powerex SCRs, C165 Series
Product Description
SCR, TO-83, 800V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C184B
Powerex SCRs, C184 Series
Product Description
SCR, TO-93, 200V, 300A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
200 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
200 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
300 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
I2T@50Hz (A2Sec) |
35,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
500 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C184D
Powerex SCRs, C184 Series
Product Description
SCR, TO-93, 400V, 300A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.01 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
300 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
I2T@50Hz (A2Sec) |
35,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
500 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved