The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-10RIA10
Product Description
SCR, TO-48, 100V, 10A VS-10RIA10
Specifications
Specifications
Vdrm (Volts) |
100 V |
Vrrm (Volts) |
100 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA100
Product Description
SCR, TO-48, 1000V, 10A VS-10RIA100
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA120
Product Description
SCR, TO-48, 1200V, 10A VS-10RIA120
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA20
Product Description
SCR, TO-48, 200V, 10A VS-10RIA20
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA40
Product Description
SCR, TO-48, 400V, 10A VS-10RIA40
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA60
Product Description
SCR, TO-48, 600V, 10A VS-10RIA60
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-10RIA80
Product Description
SCR, TO-48, 800V, 10A VS-10RIA80
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
It (rms) Amps |
25 A |
It (avg) Amps |
10 A |
Itsm Amps |
200 A |
I2T@60Hz (A2Sec) |
165 |
I2T@50Hz (A2Sec) |
180 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-16RIA10
Product Description
SCR, TO-48, 100V, 16A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
100 V |
Vrrm (Volts) |
100 V |
It (rms) Amps |
35 A |
It (avg) Amps |
16 A |
Itsm Amps |
300 A |
I2T@60Hz (A2Sec) |
375 |
I2T@50Hz (A2Sec) |
405 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-16RIA100
Product Description
SCR, TO-48, 1000V, 16A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
It (rms) Amps |
35 A |
It (avg) Amps |
16 A |
Itsm Amps |
300 A |
I2T@60Hz (A2Sec) |
375 |
I2T@50Hz (A2Sec) |
405 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-16RIA120
Product Description
SCR, TO-48, 1200V, 16A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
35 A |
It (avg) Amps |
16 A |
Itsm Amps |
300 A |
I2T@60Hz (A2Sec) |
375 |
I2T@50Hz (A2Sec) |
405 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved