The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TG25F40
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 400V, 25A
Specifications
Specifications
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
3 mA
Irrm Peak (mA)
3 mA
It (rms) Amps
25 A
Itsm Amps
300 A
I2T@60Hz (A2Sec)
360
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
100 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
2.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG25F60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 600V, 25A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
3 mA
Irrm Peak (mA)
3 mA
It (rms) Amps
25 A
Itsm Amps
300 A
I2T@60Hz (A2Sec)
360
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
100 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
2.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG35C40
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 400V, 35A
Specifications
Specifications
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
35 A
Itsm Amps
330 A
I2T@60Hz (A2Sec)
450
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
20 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG35E40
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 400V, 35A
Specifications
Specifications
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
35 A
Itsm Amps
330 A
I2T@60Hz (A2Sec)
450
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
20 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG35F40
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, TO-238AB, 400V, 35A
Specifications
Specifications
Vdrm (Volts)
400 V
Vrrm (Volts)
400 V
Idrm Peak (mA)
3 mA
Irrm Peak (mA)
3 mA
It (rms) Amps
35 A
Itsm Amps
340 A
I2T@60Hz (A2Sec)
485
Vtm (Volts)
1.38 V
dv/dt (V/microseconds)
100 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
2.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TMG16C60
Sanrex-Sansha Electric Manufacturing Triacs, TMG Series
Product Description
TRIAC, TO-220AB, 600V, 16A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
2 mA
Irrm Peak (mA)
2 mA
It (rms) Amps
16 A
Itsm Amps
170 A
I2T@60Hz (A2Sec)
120
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
10 ms
Igt (mA)
30 mA
Vgt (Volts)
1.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TMG16C60F
Sanrex-Sansha Electric Manufacturing Triacs, TMG Series
MFG Item Number
TMG16C60F
Product Description
TRIAC, TO-220F, 600V, 16A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
2 mA
Irrm Peak (mA)
2 mA
It (rms) Amps
16 A
Itsm Amps
170 A
I2T@60Hz (A2Sec)
120
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
10 ms
Igt (mA)
30 mA
Vgt (Volts)
1.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TMG25CQ60F
Sanrex-Sansha Electric Manufacturing Triacs, TMG Series
MFG Item Number
TMG25CQ60F
Product Description
TRIAC
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
25 A
Itsm Amps
360 A
I2T@60Hz (A2Sec)
538
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
5 ms
Igt (mA)
30 mA
Vgt (Volts)
1.5 V
Junction Temperature
302 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TMG40C60J
Sanrex-Sansha Electric Manufacturing Triacs, TMG Series
MFG Item Number
TMG40C60J
Product Description
TRIAC 40A 600V
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms) Amps
40 A
Itsm Amps
420 A
I2T@60Hz (A2Sec)
730
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
10 ms
Igt (mA)
50 mA
Vgt (Volts)
1.5 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TG70AA60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Product Description
TRIAC, SQ-BASE, 600V, 70A
Specifications
Specifications
Vdrm (Volts)
600 V
Vrrm (Volts)
600 V
Idrm Peak (mA)
10 mA
Irrm Peak (mA)
10 mA
It (rms) Amps
70 A
Itsm Amps
1,200 A
I2T@60Hz (A2Sec)
6,000
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
50 ms
di/dt (A/microseconds)
50 ms
tq (microseconds)
10 µs
Igt (mA)
50 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved