The store will not work correctly when cookies are disabled.
-
MFG Item Number
FA 4131-2DN
Product Description
Prewired position switch with
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Cable |
Cable Length |
2 m, 6.6 ' |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30500
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30500
Product Description
Limit Switch, Low Torque, Rotary,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E47BCC07
Cutler Hammer, Div of Eaton Limit Switches, E47 PREWIRED Series
Product Description
Limit Switch, Roller Plunger, SPDT,
Specifications
Specifications
Actuator Type |
Roller Plunger |
Contacts |
Form C (1-SPDT) |
Contact Rating (125 VAC) |
5 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.2 A |
Connection Type |
Wire Leads |
Cable Length |
3 m, 9.8 ' |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR531
Pizzato Limit Switches, FR Series
Product Description
Limit Switch, Roller Lever, 1NO+1NC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E47BCC08
Cutler Hammer, Div of Eaton Limit Switches, E47 PREWIRED Series
Product Description
Limit Switch, Sealed Roller Plunger,
Specifications
Specifications
Actuator Type |
Roller Plunger |
Contacts |
Form C (1-SPDT) |
Contact Rating (125 VAC) |
5 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.2 A |
Connection Type |
Wire Leads |
Cable Length |
3 m, 9.8 ' |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50AR1
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
Limit Switch, Side Rotary, Spring
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
10 A |
Contact Rating (125 VDC) |
1 A |
Contact Rating (250 VAC) |
10 A |
Contact Rating (250 VDC) |
1 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
10 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NF B110BB-DMK
Product Description
Modular prewired switch with roller
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
M12 Connector |
Housing Material |
Technopolymer |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E49M11VP1
Cutler Hammer, Div of Eaton Limit Switches, E49 Series
MFG Item Number
E49M11VP1
Product Description
LIMIT SWITCH
Specifications
Specifications
Actuator Type |
Wobble Stick |
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
10 A |
Contact Rating (125 VDC) |
0.22 A |
Contact Rating (250 VAC) |
10 A |
Contact Rating (250 VDC) |
0.11 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
10 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Hazardous Location Rated |
No |
Housing Material |
Zinc |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS45M52B11
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Metal |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E50SAL
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Product Description
Switch Body, 1NO-1NC, w/24-120VAC/DC
Specifications
Specifications
Actuator Type |
Without Actuator |
Contacts |
1NO/1NC |
Housing Material |
Zinc |
Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved