The store will not work correctly when cookies are disabled.
-
E47BMS42
Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
Product Description
Limit Switch, Ext Roller Lever,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
15 A |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
0.2 A |
Contact Rating (480 VAC) |
3 A |
Connection Type |
Screw Terminals |
Housing Material |
Phenolic |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E47BCC06P4
Cutler Hammer, Div of Eaton Limit Switches, E47 Series
MFG Item Number
E47BCC06P4
Product Description
Limit Switch, Plnger w/Micro Conn
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
FORM C (SPDT) |
Connection Type |
M12 Connector |
-
E47BCC22
Cutler Hammer, Div of Eaton Limit Switches, E47 Series
Product Description
Limit Switch, Adj Lever Arm, SPDT,
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
FORM C (SPDT) |
Connection Type |
Cable |
Cable Length |
3 m, 10 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E49S74AP7
Cutler Hammer, Div of Eaton Limit Switches, E49 Series
MFG Item Number
E49S74AP7
Product Description
Limit Switch, Side Rotary Operator,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
2NO |
Connection Type |
Screw Terminals |
Housing Material |
Polyamide |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
831613C3.DB
Product Description
SNAP SWITCH
Specifications
Specifications
Actuator Type |
Flat Lever |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (250 VAC) |
10.1 A |
Connection Type |
Quick Connect Terminals |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831860C4.AL
Crouzet Limit Switches, Subminiature Series
MFG Item Number
831860C4.AL
Product Description
Switch
Specifications
Specifications
Actuator Type |
Flat Lever |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
6 A |
Housing Material |
Glass Filled Polyester |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831704C7.CR
Crouzet Limit Switches, Subminiature Series
MFG Item Number
831704C7.CR
Product Description
Switch
Specifications
Specifications
Actuator Type |
Flat Lever |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
5 A |
Housing Material |
Polyester |
IEC Protection Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
831611C3.AA
Product Description
Switch
Specifications
Specifications
Actuator Type |
Flat Lever |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (250 VAC) |
10.1 A |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
831613A3.CC
Product Description
Switch
Specifications
Specifications
Actuator Type |
Flat Lever |
Contacts |
FORM A (SPNO) |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (250 VAC) |
10.1 A |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
831800CFB0.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
10 A |
Housing Material |
Glass Filled Polyester |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved