The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HDV640W
Extech Instruments Borescopes, HDV600 Series
Product Description
Wireless Articulating Video
Specifications
Specifications
Cable Length
3.2 '
Viewing Angle (Degrees)
65 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
6 mm
Detachable Display
No
Power Source
Rechargeable Li-Polymer Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HDV650-10G
Product Description
PLUMBING VIDEOSCOPE KIT W/ 10M CABLE
Specifications
Specifications
Cable Length
32 '
Viewing Angle (Degrees)
240 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP57
Camera Head Diameter
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HDV650-30G
Product Description
PLUMBING VIDEOSCOPE KIT W/ 30M CABLE
Specifications
Specifications
Cable Length
98 '
Viewing Angle (Degrees)
240 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP57
Camera Head Diameter
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HDV650W-10G
Product Description
WIRELESS PLUMBING VIDEOSCOPE KIT W/
Specifications
Specifications
Cable Length
32 '
Viewing Angle (Degrees)
240 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP57
Camera Head Diameter
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HDV650W-30G
Product Description
WIRELESS PLUMBING VIDEOSCOPE KIT W/
Specifications
Specifications
Cable Length
98 '
Viewing Angle (Degrees)
240 °
Focal Distance
2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP57
Camera Head Diameter
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
VS70-1
Flir Displays Borescopes, VS70 Series
Product Description
General Purpose Long Focus Combo,
Specifications
Specifications
Cable Length
3.28 '
Viewing Angle (Degrees)
56 °
Focal Distance
0.78-2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
8 mm
Detachable Display
Yes
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
VS70-1W
Flir Displays Borescopes, VS70 Series
Product Description
Wireless General Purpose Combo
Specifications
Specifications
Cable Length
3.28 '
Viewing Angle (Degrees)
56 °
Focal Distance
0.78-2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
8 mm
Detachable Display
Yes
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
VS70-2
Flir Displays Borescopes, VS70 Series
Product Description
Small Opening Short Focus Combo,
Specifications
Specifications
Cable Length
3.28 '
Viewing Angle (Degrees)
56 °
Focal Distance
0.78-2.36 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
5.8 mm
Detachable Display
Yes
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
VS70-3
Flir Displays Borescopes, VS70 Series
Product Description
Articulation Combo, Long Focus
Specifications
Specifications
Cable Length
3.28 '
Viewing Angle (Degrees)
56 °
Focal Distance
2.36-20 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
6 mm
Detachable Display
Yes
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
VS70-3W
Flir Displays Borescopes, VS70 Series
Product Description
Wireless Articulation Combo (VS70 +
Specifications
Specifications
Cable Length
3.28 '
Viewing Angle (Degrees)
56 °
Focal Distance
2.36-20 "
Monitor Size
5.7 "
Color Monitor
Yes
IP Rating
IP67
Camera Head Diameter
6 mm
Detachable Display
Yes
Power Source
Rechargeable Lithium-Ion Battery
Availability
Order by 5:00 PM ET and your package will ship the same day.
Borescopes A borescope is a remote inspection tool used to illuminate and magnify objects that are hard to reach or impossible to see directly.
Borescopes are composed of an optical lens or camera attached to the end of a rigid or flexible tube. The tube feeds into an eyepiece or display that allows the user to see the remote object. In the case of a flexible borescope with an inspection camera, a simple electrical cable transmits the image of the object to the display.
Modern borescopes allow technicians to capture still images, record video, and change the viewing position with remote controls. Many are battery-powered for field use, with small displays and low resolution suitable for most applications. High-end borescopes have sophisticated controls, enhanced viewing and capture features, and high-resolution displays.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved