The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DT-205L
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
TACHOMETER, HAND-HELD, LCD, W/LASER
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
140 '
Accuracy
0.0006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Obsolete Item No Longer Available
DT-207L
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
TACHOMETER, HAND-HELD, LED, W/LASER
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
140 '
Accuracy
0.0006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Obsolete Item No Longer Available
MT-100
Shimpo Instruments Handheld Tachometers, MT Series
Product Description
LCD Display, Contact Pocket
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
6 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
No
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-105
Shimpo Instruments Handheld Tachometers
Product Description
TACHOMETER, HANDHELD, 5 DIGIT LCD
Availability
Obsolete Item No Longer Available
DT-107-A12
Shimpo Instruments Handheld Tachometers
MFG Item Number
DT-107-A12
Product Description
TACHOMETER, DIGITAL, HAND-HELD
Availability
Obsolete Item No Longer Available
DT-107
Shimpo Instruments Handheld Tachometers
Product Description
TACHOMETER, OBSOLETE, SEE ALT/SUB
Availability
Obsolete Item No Longer Available
DT-205B
Shimpo Instruments Handheld Tachometers
Product Description
TACHOMETER, HAND-HELD, 5 DIGIT LCD
Availability
Obsolete Item No Longer Available
MFG Item Number
DT-205L-S12
Product Description
TACHOMETER, W/12in. CIRC WHEEL
Availability
Obsolete Item No Longer Available
DT-207B
Shimpo Instruments Handheld Tachometers
Product Description
TACHOMETER, HAND-HELD, 5 DIGIT LED
Availability
Obsolete Item No Longer Available
MFG Item Number
DT-207L-S12
Product Description
TACHOMETER, HAND-HELD, LED, W/LASER AND
Availability
Obsolete Item No Longer Available
Handheld Tachometers A tachometer is an instrument that measures the rotation speed of a shaft or disk. They are commonly used to measure the revolutions per minute of motors or other rotating machines.
Handheld tachometers are generally classified as contact type meters and can be held against a rotating shaft to determine speed. Other measurement methods available on handheld tachometers include laser and an optical coupler.
Handheld tachometers are frequently chosen when testing needs to be performed rapidly and often. Modern devices are sophisticated enough to measure up to 100,000 RPM and are accurate within 6 thousandths of a percent. Other options are less accurate but can measure from several feet away.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved