The store will not work correctly when cookies are disabled.
-
12397
Simpson Electric Multimeters
MFG Item Number
12397-SPSN
Product Description
TESTER, 260-9S
Availability
Obsolete Item No Longer Available
-
12398
Simpson Electric Multimeters
MFG Item Number
12398-SPSN
Product Description
TESTER, 260-9SP
Availability
Obsolete Item No Longer Available
-
12505
Simpson Electric Multimeters
MFG Item Number
12505-SPSN
Product Description
INSULATION TESTER, MODEL 505
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40010
Simpson Electric Multimeters
MFG Item Number
40010-SPSN
Product Description
8455 ... KIT W/BATT, LEADS & CASE
Availability
Obsolete Item No Longer Available
-
40011
Simpson Electric Multimeters
MFG Item Number
40011-SPSN
Product Description
8455A .. KIT W/BATT, LEADS & CASE
Availability
Obsolete Item No Longer Available
-
260-7
Simpson Electric Multimeters
Product Description
METER
Availability
Obsolete Item No Longer Available
-
HSP10
Sperry Instruments Multimeters, HSP Series
Product Description
15 Range An Multi Tester
Specifications
Specifications
Max Voltage (AC) |
500 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
500 VDC |
True RMS |
No |
Max Current (DC) |
250 A |
Max Resistance |
100 kOhm |
Decibels (dB) |
56 dB |
Accuracy % (VDC) |
4 % |
NIST Certified |
No |
Accuracy % (VAC) |
5 % |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
Mirrored Scale |
No |
Availability
Obsolete Item No Longer Available
-
HSP5
Sperry Instruments Multimeters, HSP Series
Product Description
12 Range Analog Multi-Tester
Specifications
Specifications
Max Voltage (AC) |
300 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
300 VDC |
True RMS |
No |
Max Current (DC) |
150 A |
Max Resistance |
1 MOhm |
Decibels (dB) |
56 dB |
Accuracy % (VDC) |
4 % |
NIST Certified |
No |
Accuracy % (VAC) |
5 % |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
Mirrored Scale |
No |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved