The store will not work correctly when cookies are disabled.
-
34XR-A
Amprobe Multimeters, XR Series
Product Description
DIGITAL MULTIMETER, TRUE RMS
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35XP-A
Amprobe Multimeters, XP Series
Product Description
DIGITAL MULTIMETER, COMPACT, W/TEMP,
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
No |
Max Current (AC) |
2 A |
Max Current (DC) |
2 A |
Max Resistance |
40 MOhm |
Frequency |
10,000 kHz |
Thermal Imager |
No |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37XR-A
Amprobe Multimeters, XR Series
Product Description
DIGITAL MULTIMETER, TRUE RMS
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Frequency |
40,000 kHz |
Thermal Imager |
No |
Capacitance |
400 µF |
Accuracy % (VDC) |
0.1 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38XR-A
Amprobe Multimeters, XR Series
Product Description
DIGITAL MULTIMETER, TRUE RMS
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
100 MOhm |
Frequency |
10,000 kHz |
Thermal Imager |
No |
Capacitance |
400 µF |
Accuracy % (VDC) |
0.25 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
83-5
Fluke Multimeters, 80 Series
Product Description
MULTIMETER SERIES V
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Max Voltage (DC) |
1,000 VDC |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
50 MOhm |
Frequency |
200 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9007
Triplett Multimeters, 9007 Series
Product Description
Model 90073 1/2 Digit, CAT IV DMM
Specifications
Specifications
Max Voltage (AC) |
700 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
No |
Max Current (AC) |
20 A |
Max Current (DC) |
20 A |
Max Resistance |
200 MOhm |
Thermal Imager |
No |
Capacitance |
0.002-200 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9007A
Triplett Multimeters
Product Description
3 1/2 Digit, CAT III DMM w/ Large
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
20 MOhm |
Thermal Imager |
No |
Capacitance |
200 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
3.5 |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9055
Triplett Multimeters, 9055 Series
Product Description
Model 9055 6-in-1 CAT IV
Specifications
Specifications
Max Voltage (AC) |
700 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
5,000-10,000 kHz |
Thermal Imager |
No |
Decibels (dB) |
35-100 dB |
Capacitance |
0.05-100 µF |
Accuracy % (VDC) |
1.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9065
Triplett Multimeters
Product Description
True RMS DMM w/ 20k data points,
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
1-60,000 kHz |
Thermal Imager |
No |
Capacitance |
60 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4.83 |
Mirrored Scale |
No |
Availability
Obsolete Item No Longer Available
-
Product Description
MULTIMETER DIGITAL W/ PC CONNECTION
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
50 MOhm |
Frequency |
0.006-125 kHz |
Thermal Imager |
No |
Capacitance |
0.05-10,000 µF |
Accuracy % (VDC) |
0.08 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Displayed Digits
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved