The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2010
Triplett Railroad Testers, 2000 Series
Product Description
Model 2000 Railroad Test Set with
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Code Function - On Time
3-100 %
2011
Triplett Railroad Testers, 2000 Series
Product Description
Model 2001 Railroad Test Set with
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
100 Hz, 250 Hz
Code Function - On Time
3-100 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
2012
Triplett Railroad Testers, 2000 Series
Product Description
Model 2002 Railroad Test Set with
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
100 Hz, 200 Hz
Code Function - On Time
3-100 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
2013
Triplett Railroad Testers, 2000 Series
Product Description
Model 2003 Railroad Test Set with
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
60 Hz, 100 Hz
Code Function - On Time
3-100 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
TS113
Simpson Electric Railroad Testers, TS113 Series
Product Description
TESTER, RAILROAD
Specifications
Specifications
AC Voltage Range
3 VAC, 15 VAC, 60 VAC 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.25 VDC, 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 150 VDC, 300 VDC, 600 VDC
AC Current Range
6 A, 30 A
DC Current Ranges
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
Resistance Ranges
6 Ohms, 600 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
2 %
AC Current Accuracy
3 %
DC Current Accuracy
2 %
Resistance Accuracy
2.5 %
Code Function - On Time
0-100 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
2010-NIST
Triplett Railroad Testers, 2000 Series
MFG Item Number
2010-NIST
Product Description
2010 RR Tester Kit with Certificate
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
60 Hz, 250 Hz
Code Function - On Time
3-100 %
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2011-NIST
Triplett Railroad Testers, 2000 Series
MFG Item Number
2011-NIST
Product Description
2011 RR Tester Kit with Certificate
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
60 Hz, 255 Hz
Code Function - On Time
3-100 %
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2012-NIST
Triplett Railroad Testers, 2000 Series
MFG Item Number
2012-NIST
Product Description
2012 RR Tester Kit with Certificate
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
100 Hz, 200 Hz
Code Function - On Time
3-100 %
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2013-NIST
Triplett Railroad Testers, 2000 Series
MFG Item Number
2013-NIST
Product Description
2013 RR Tester Kit with Certificate
Specifications
Specifications
AC Voltage Range
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
DC Voltage Ranges
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
AC Current Range
1.5 A, 6 A, 30 A
DC Current Ranges
1.5 A, 6 A, 30 A
Resistance Ranges
5 Ohms, 500 Ohms
AC Voltage Accuracy
3 %
DC Voltage Accuracy
1.5 %
AC Current Accuracy
3 %
DC Current Accuracy
1.5 %
Resistance Accuracy
2 %
Cab Filter
60 Hz, 100 Hz
Code Function - On Time
3-100 %
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
12112
Simpson Electric Railroad Testers
Product Description
TS112 RAILROAD TESTER VOM
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Railroad Testers
Shopping Options
Railroad Testers A railroad tester is multimeter designed specifically for use in railroad signaling and communications testing. Railroad testers measure the signal parameters of railroad coding equipment.
Railroad testers directly measure code parameters like Peak Hold, Peak Follow, Rate, and On Time in any AC or DC range. Testers may include cab filter options to allow measurements for selected cab frequencies without shutting down equipment.
Typical railroad resters are analog to display rapidly changing measurements. They report up to 500 counts per minute and are accurate within 3 percent.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved