The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
DT-725KIT-220V
MFG Item Number
DT-725KIT-220V
Product Description
Stroboscope, 220VAC, Internal Batt.
Specifications
Specifications
Accuracy (+/-)
0.02 %
Flash Range
40-12,500 FPM
Backlight
No
Nominal Power
240 VAC
Operating Temperature
32-105 °F
Availability
Obsolete Item No Longer Available
DT-900U
Shimpo Instruments Stroboscopes, DT-900 Series
Product Description
Techstrobe, 40-12.5K FPM, 40-59K RPM
Specifications
Specifications
Accuracy (+/-)
0.01 %
Resolution
0.1 FPM
Flash Range
30-12,500 FPM
Backlight
No
Operating Temperature
50-95 °F
Availability
Obsolete Item No Longer Available
Item Number
ST-320BL-1-230V
MFG Item Number
ST-320BL-1-230V
Product Description
Blacklight LED Stroboscope with 230
Specifications
Specifications
Accuracy (+/-)
0.01 %
Flash Range
60-120,000 FPM
Backlight
Yes
Nominal Power
240 VAC
Mounting Type
1/4-20 UNC Thread
Operating Temperature
32-95 °F
Enclosure Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
ST-320BL-1
Shimpo Instruments Stroboscopes, ST-320BL Series
MFG Item Number
ST-320BL-1
Product Description
Blacklight LED Stroboscope with 120
Specifications
Specifications
Accuracy (+/-)
0.01 %
Flash Range
60-120,000 FPM
Backlight
Yes
Nominal Power
120 VAC
Mounting Type
1/4-20 UNC Thread
Operating Temperature
32-95 °F
Enclosure Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
ST-320BL-2
Shimpo Instruments Stroboscopes, ST-320BL Series
MFG Item Number
ST-320BL-2
Product Description
Blacklight LED Stroboscope with
Specifications
Specifications
Accuracy (+/-)
0.01 %
Flash Range
60-120,000 FPM
Backlight
Yes
Mounting Type
1/4-20 UNC Thread
Operating Temperature
32-95 °F
Enclosure Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-315A
Shimpo Instruments Stroboscopes, DT-315A Series
Product Description
STROBOSCOPE, DIGITAL, 120VAC,
Specifications
Specifications
Accuracy (+/-)
0.01 %
Flash Range
40-35,000 FPM
Backlight
No
Internal Battery
Yes
Operating Temperature
32-104 °F
Availability
Obsolete Item No Longer Available
Item Number
CAG2000-OP-AF
MFG Item Number
CAG2000-OP-AF
Product Description
Air filter and oil separator with
Availability
Obsolete Item No Longer Available
DT-725
Shimpo Instruments Stroboscopes
Product Description
High Impact Xenon Stroboscope,
Availability
Obsolete Item No Longer Available
DT-311A-230V
Shimpo Instruments Stroboscopes, DT-311A Series
MFG Item Number
DT-311A-230V
Product Description
Heavy duty, AC powered digital
Specifications
Specifications
Flash Range
40-35,000 FPM
Backlight
No
Nominal Power
240 VAC
Operating Temperature
32-104 °F
Availability
Obsolete Item No Longer Available
DT-735
Shimpo Instruments Stroboscopes
Product Description
BATTERY POWERED STROBOSCOPE
Availability
Order by 5:00 PM ET and your package will ship the same day.
Stroboscopes As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved