-
M71C-1000-595-WTBrady Labels, BMP71 SeriesItem NumberM71C-1000-595-WTMFG Item Number142351SeriesBMP71Product DescriptionLabel, 1.00in. x 50ft., White,Specifications
Specifications Brady Material Number B-595 Adhesive Yes Special Environment Type Temperature Range: -40-180 °F Label Width 1 " Recommended Printer(s) BMP71 Unit Of Measure Roll Availability -
BM71-19-427Brady Labels, BMP71 SeriesItem NumberBM71-19-427MFG Item Number115108SeriesBMP71Product DescriptionLabel, 1in. X 1in. (25.4mm X 25.4mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 1.000 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 12 AWG to 10 AWG Label Width 1 " Label Height 1 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
M71-29-427Brady Labels, BMP71 SeriesItem NumberM71-29-427MFG Item Number114794SeriesBMP71Product DescriptionLabel, 0.5in. X 1.5in. (12.7mm X 38.1mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.500 " H x 0.500 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 10 AWG to 4 AWG Label Width 0.5 " Label Height 1.5 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
M71C-2000-595-WTBrady Labels, BMP71 SeriesItem NumberM71C-2000-595-WTMFG Item Number142363SeriesBMP71Product DescriptionLabel, 2.00in. x 50ft., White,Specifications
Specifications Brady Material Number B-595 Adhesive Yes Special Environment Type Temperature Range: -40-180 °F Label Width 2 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-107-427Brady Labels, BMP71 SeriesItem NumberBM71-107-427MFG Item Number115029SeriesBMP71Product DescriptionLabel, 2in. X 1.5in. (50.8mm X 38.1mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.500 " H x 2.000 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 10 AWG to 4 AWG Label Width 2 " Label Height 1.5 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-109-427Brady Labels, BMP71 SeriesItem NumberBM71-109-427MFG Item Number115030SeriesBMP71Product DescriptionLabel, 1.5in. X 4in. (38.1mm X 101.6mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 1.500 " H x 1.500 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Label Width 1.5 " Label Height 4 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-11-427Brady Labels, BMP71 SeriesItem NumberBM71-11-427MFG Item Number114871SeriesBMP71Product DescriptionLabel, 0.5in. X 0.75in. (12.7mm XSpecifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 0.500 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 16 AWG to 10 AWG Label Width 0.5 " Label Height 0.75 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-11-499Brady Labels, BMP71 SeriesItem NumberBM71-11-499MFG Item Number114880SeriesBMP71Product DescriptionLabel, 0.5in. X 0.75in. (12.7mm XSpecifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.750 " H x 0.500 " W Brady Material Number B-499 Material Description Polyamide Coated Adhesive Yes Special Environment Type Temperature Range: -40-193 °F Cable Type 16 AWG to 10 AWG Label Width 0.5 " Label Height 0.75 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-17-427Brady Labels, BMP71 SeriesItem NumberBM71-17-427MFG Item Number115031SeriesBMP71Product DescriptionLabel, 0.5in. X 1in. (12.7mm X 25.4mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 0.500 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 12 AWG to 10 AWG Label Width 0.5 " Label Height 1 " Recommended Printer(s) BMP71 Unit Of Measure Roll -
BM71-18-427Brady Labels, BMP71 SeriesItem NumberBM71-18-427MFG Item Number114872SeriesBMP71Product DescriptionLabel, 0.75in. X 1in. (19.05mm X 25.4mm),Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 0.750 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Special Environment Type Temperature Range: -40-158 °F Cable Type 12 AWG to 10 AWG Label Width 0.75 " Label Height 1 " Recommended Printer(s) BMP71 Unit Of Measure Roll