Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 34

Set Ascending Direction
  1. 500984-308
    500984-308
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-308
    MFG Item Number
    500984-308
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 18in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 8.5 lbs
    Mounting Length (in) 25.94 "
    Rubber Length (in) 21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 500984-338
    500984-338
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-338
    MFG Item Number
    500984-338
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 12 lbs
    Mounting Length (in) 43.13 "
    Rubber Length (in) 39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 500984-315
    500984-315
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-315
    MFG Item Number
    500984-315
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 24in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 10 lbs
    Mounting Length (in) 31.94 "
    Rubber Length (in) 27 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 500984-321
    500984-321
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-321
    MFG Item Number
    500984-321
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 30in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11 lbs
    Mounting Length (in) 37.06 "
    Rubber Length (in) 33 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 500984-291
    500984-291
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-300 Series
    Item Number
    500984-291
    MFG Item Number
    500984-291
    Series
    LR-300
    Product Description
    Troughing Idler, LR-300, For 48in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 25 lbs
    Mounting Length (in) 54.81 "
    Rubber Length (in) 51 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 500984-395A
    500984-395A
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-106 Series
    Item Number
    500984-395A
    MFG Item Number
    500984-395A
    Series
    LR-106
    Product Description
    Return Idler, LR-106, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 24 lbs
    Mounting Length (in) 42.94 "
    Rubber Length (in) 39.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 500984-290
    500984-290
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-300 Series
    Item Number
    500984-290
    MFG Item Number
    500984-290
    Series
    LR-300
    Product Description
    Troughing Idler, LR-300, For 42in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3.5 "
    Approx. Weight (lb) 23 lbs
    Mounting Length (in) 48.69 "
    Rubber Length (in) 44.88 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 500984-348
    500984-348
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-150 Series
    Item Number
    500984-348
    MFG Item Number
    500984-348
    Series
    LR-150
    Product Description
    Troughing Idler, LR-150, For 18in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 8 lbs
    Mounting Length (in) 25.38 "
    Rubber Length (in) 21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 500984-356
    500984-356
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-150 Series
    Item Number
    500984-356
    MFG Item Number
    500984-356
    Series
    LR-150
    Product Description
    Troughing Idler, LR-150, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Double Row Ball Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11.5 lbs
    Mounting Length (in) 42.9 "
    Rubber Length (in) 39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 500984-320
    500984-320
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-320
    MFG Item Number
    500984-320
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 30in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 11 lbs
    Mounting Length (in) 37.06 "
    Rubber Length (in) 33 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Conveyor Idlers

Conveyor idlers, or rollers, allow conveyor belts to bear more weight and move freely along their path. Rollers prop up the belt and rotate with the conveyor, preventing the belt from sagging under the load.

Conveyor idlers, supported by brackets to belt height, are typically placed side by side along the entire length of the belt. This facilitates free movement of the belt without impeding the transport of the load.

Conveyor idlers are outfitted with a tapered roller or double row ball bearings. Sealed bearings are common, although regreasable bearings are available should the idler wear down over time. Idlers vary by length, diameter, and type to match the width of the conveyor belt, the speed of the system, and the load they are designed to bear.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved