-
HG-202AMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-202AMFG Item NumberHG-202ASeriesHGProduct DescriptionMASTER HEAT GUN, 200 - 300F, 220VSpecifications
Specifications Air Temperature 200-300 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 600 W Voltage 220 VAC Current 3 A Motor Universal Cord Set 6 ' -
AH-302Master Appliance Electric Power Tools, AH SeriesItem NumberAH-302MFG Item NumberAH-302SeriesAHProduct DescriptionMasterflow Heat Blower, 300 Deg F,Specifications
Specifications Air Temperature 750 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 2,160 W Voltage 240 VAC Current 5.2 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG-751BKMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-751BKMFG Item NumberHG-751BKSeriesHGProduct DescriptionMASTER HEAT GUN, WITH 3 ATTACHMENTSSpecifications
Specifications Air Temperature 750-1,000 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 1,740 W Voltage 120 VAC Current 14.5 A Motor Universal Cord Set 6 ' -
HG-201DMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-201DMFG Item NumberHG-201DSeriesHGProduct DescriptionMaster Heat Gun, 400 Deg F, 120VSpecifications
Specifications Air Temperature 209 °F Air Volume 27 CFM Air Velocity 3,400 FPM Nozzle Opening 1.2 " Wattage 600 W Voltage 120 VAC Current 5 A Motor Universal Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VT-750CKMaster Appliance Electric Power Tools, VT SeriesItem NumberVT-750CKMFG Item NumberVT-750CKSeriesVTProduct DescriptionVARITEMP HEAT GUN, WITH 3Specifications
Specifications Air Temperature 1,000 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 1,740 W Voltage 120 VAC Current 14.5 A Motor Universal Cord Set 6 ' -
HG-302D-02Master Appliance Electric Power Tools, HG SeriesItem NumberHG-302D-02MFG Item NumberHG-302D-02SeriesHGProduct DescriptionMaster Heat Gun, 800 Deg F, 220VSpecifications
Specifications Air Temperature 800 °F Air Volume 27 CFM Air Velocity 3,400 FPM Nozzle Opening 1.2 " Wattage 1,320 W Voltage 220 VAC Current 6 A Motor Universal Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AH-501Master Appliance Electric Power Tools, AH SeriesItem NumberAH-501MFG Item NumberAH-501SeriesAHProduct DescriptionMasterflow Heat Blower, 500 Deg F,Specifications
Specifications Air Temperature 500 °F Air Volume 47 CFM Air Velocity 2,200 FPM Nozzle Opening 1.85 " Wattage 1,680 W Voltage 120 VAC Current 14 A Motor Induction Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG-301D-00-KMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-301D-00-KMFG Item NumberHG-301D-00-KSeriesHGProduct DescriptionMaster Heat Gun, 120V, 800 Deg F,Specifications
Specifications Air Temperature 485 °F Air Volume 27 CFM Air Velocity 3,400 FPM Nozzle Opening 1.2 " Wattage 1,440 W Voltage 120 VAC Current 12 A Motor Universal Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PH-1400Master Appliance Electric Power Tools, PH SeriesItem NumberPH-1400MFG Item NumberPH-1400SeriesPHProduct DescriptionProheat LCD, Dial In, 130 Deg F ToSpecifications
Specifications Air Temperature 130-1,000 °F Air Volume 4-16 CFM Air Velocity 737-4,000 FPM Nozzle Opening 0.88 " Wattage 1,300 W Voltage 120 VAC Current 11 A Motor Permanent Magnet Cord Set 6 ' -
VT-752CMaster Appliance Electric Power Tools, VT SeriesItem NumberVT-752CMFG Item NumberVT-752CSeriesVTProduct DescriptionVARITEMP HEAT GUN, 750F MAX, 220VSpecifications
Specifications Air Temperature 750 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 11,680 W Voltage 220 VAC Current 7 A Motor Universal Cord Set 6 '