-
VT-750CMaster Appliance Electric Power Tools, VT SeriesItem NumberVT-750CMFG Item NumberVT-750CSeriesVTProduct DescriptionVaritemp Heat Gun, 1, 000F Max, 120VSpecifications
Specifications Air Temperature 1,000 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 1,740 W Voltage 120 VAC Current 14.5 A Motor Universal Cord Set 6 ' -
PH-1400KMaster Appliance Electric Power Tools, PH SeriesItem NumberPH-1400KMFG Item NumberPH-1400KSeriesPHProduct DescriptionProheat LCD Dial In Heat Gun W CaseSpecifications
Specifications Air Temperature 130-1,000 °F Air Volume 4-16 CFM Air Velocity 737-4,000 FPM Nozzle Opening 0.88 " Wattage 1,300 W Voltage 120 VAC Current 11 A Motor Permanent Magnet Cord Set 6 ' -
HG-752AMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-752AMFG Item NumberHG-752ASeriesHGProduct DescriptionMASTER HEAT GUN, 750 - 1, 000F, 220VSpecifications
Specifications Air Temperature 750-1,000 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 1,980 W Voltage 220 VAC Current 9 A Motor Universal Cord Set 6 ' -
HG-201AMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-201AMFG Item NumberHG-201ASeriesHGProduct DescriptionMaster Heat Gun, 200 To 300F, 120VSpecifications
Specifications Air Temperature 200-300 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 600 W Voltage 120 VAC Current 5 A Motor Universal Cord Set 6 ' -
HG-501DMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-501DMFG Item NumberHG-501DSeriesHGProduct DescriptionMaster Heat Gun, 1200 Deg F, 120VSpecifications
Specifications Air Temperature 552 °F Air Volume 27 CFM Air Velocity 3,400 FPM Nozzle Opening 1.2 " Wattage 1,740 W Voltage 120 VAC Current 14.5 A Motor Universal Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG-201D-00-KMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-201D-00-KMFG Item NumberHG-201D-00-KSeriesHGProduct DescriptionMaster Heat Gun, 120V, 400 Deg F,Specifications
Specifications Air Temperature 209 °F Air Volume 27 CFM Air Velocity 3,400 FPM Nozzle Opening 1.2 " Wattage 600 W Voltage 120 VAC Current 5 A Motor Universal Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PH-1200KMaster Appliance Electric Power Tools, PH SeriesItem NumberPH-1200KMFG Item NumberPH-1200KSeriesPHProduct DescriptionProheat Varitemp With Caset AndSpecifications
Specifications Air Temperature 130-1,000 °F Air Volume 16 CFM Air Velocity 4,000 FPM Nozzle Opening 0.88 " Wattage 1,300 W Voltage 120 VAC Current 11 A Motor Permanent Magnet Cord Set 6 ' -
HG-301AMaster Appliance Electric Power Tools, HG SeriesItem NumberHG-301AMFG Item NumberHG-301ASeriesHGProduct DescriptionMASTER HEAT GUN, 300 - 500F, 120VSpecifications
Specifications Air Temperature 300-500 °F Air Volume 23 CFM Air Velocity 3,000 FPM Nozzle Opening 1.2 " Wattage 1,440 W Voltage 120 VAC Current 12 A Motor Universal Cord Set 6 ' -
PH-1500Master Appliance Electric Power ToolsItem NumberPH-1500MFG Item NumberPH-1500Product DescriptionProheat Program LCD, 130 Deg F ToSpecifications
Specifications Air Temperature 130-1,000 °F Air Velocity 737-4,000 FPM Nozzle Opening 0.88 " Wattage 1,300 W Voltage 120 VAC Current 11 A Motor Permanent Magnet Cord Set 6 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EC-100KMaster Appliance Electric Power Tools, EC SeriesItem NumberEC-100KMFG Item NumberEC-100KSeriesECProduct DescriptionECOHEAT HEAT GUN KIT WITH 4Specifications
Specifications Air Temperature 500 °F Nozzle Opening 1.2 " Wattage 1,200 W Voltage 120 VAC Current 10 A Motor Permanent Magnet Cord Set 6 '