Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

2 Items

Set Ascending Direction
  1. CP10K
    CP10K
    Gardner Bender Wire Pulling, Ultra Brutus Series
    Item Number
    CP10K
    MFG Item Number
    CP10K
    Series
    Ultra Brutus
    Product Description
    Ultra Brutus 10, 000lb Cable Puller
    Specifications
    Specifications
    Pulling Force 10,000 lbs
    Increase
    Decrease
    Availability
  2. CP8000
    CP8000
    Gardner Bender Wire Pulling, Brutus Series
    Item Number
    CP8000
    MFG Item Number
    CP8000
    Series
    Brutus
    Product Description
    Brutus Standard Power Puller
    Specifications
    Specifications
    Pulling Force 8,000 lbs
    Increase
    Decrease
    Availability
per page

Wire Pulling

Wire pulling equipment is used to pull cables and wires through long lengths of conduit.

Several different tools and methods can be used to make it easier to feed wire through conduit, including grips, blowing systems, and even mechanized equipment that may be needed to pull large, heavy bundles hundreds of feet.

The most common tool is fish tape, which is a long spool of flat metal wire with a hook at the end. The wire is resilient enough to overcome fittings, and flexible enough to round bends or sharp angles. Wire pulling lubricant may be used to cover the fish tape to reduce friction as the tape is fed through the conduit. At the other end, cables are attached to the hook and the fish tape is pulled back through the conduit.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved