PTG100XPS
Baldor Tach Generators, TACH GENERATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTG100XPS

Baldor Tach Generators, TACH GENERATOR Series
In stock
Item Number
PTG100XPS
MFG Item Number
PTG100XPS
Availability

Obsolete Item No Longer Available

Product Details

Overview

Tach Generators, TACH GENERATOR Series
Item #
PTG100XPS
TACH 100V/1000RPM

TACH GENERATOR Series Information

  • Ball Bearing Construction
  • Standard Mounting Flanges And /or Feet
  • Speed/Position Feedback For Controls
  • Voltage Ranges From 50~100 VAC/VDC
  • Reversing Error Less Than 2%
The Baldor Tach generator is a rugged, moderately priced means of generating an AC, DC, or digital output for sensing rotational speed and direction. A variety of mounting possibilities makes Baldor Tachs an excellent choice for a wide range of applications requiring an accurate sensor.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTG100XPS
Item Number PTG100XPS
Manufacturer Baldor
Product Series TACH GENERATOR
Family Series Baldor Tach Generators, TACH GENERATOR Series
Washdown Duty No
Voltage/1000 RPMs 100
Mounting Type Flange
Output DC
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved