Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVT-1041-Q

Panduit Labels
In stock
Item Number
PVT-1041-Q
MFG Item Number
PVT-1041-Q
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, Series
Item #
PVT-1041-Q
15-MIL TAG, CAUTION - DO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVT-1041-Q
Item Number PVT-1041-Q
Manufacturer Panduit
Family Series Panduit Labels
Material Type Polyethylene
Background Color Yellow
Label Height 5.75 "
Label Width 3.25 "
Language English
Legend Front: Caution (Blank Message Area), Back: Caution Do Not Remove This Tag! Remarks: _______ See Ot
Quantity 0
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved