The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R305CH16CFO
Westcode Semiconductors SCRs, R305CH Series
MFG Item Number
R305CH16CF0-WESB
Availability
Obsolete Item No Longer Available
Product Details
Overview
SCR,TO-200AD,1600V,2268A,TQ=50
R305CH Series Information
2398 Amps 200~1400 Volts TO‑200AD Package Typical applications for the R305CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R305CH16CF0-WESB
Item Number
R305CH16CFO
Manufacturer
Westcode Semiconductors
Product Series
R305CH
Family Series
Westcode Semiconductors SCRs, R305CH Series
Package Style
TO-200AD
Vdrm (Volts)
1,600 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,600 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,268 A
It (avg) Amps
1,126 A
Itsm Amps
13,500 A
I2T@60Hz (A2Sec)
1,130,000
Vtm (Volts)
2.3 V
dv/dt (V/microseconds)
20
tq (microseconds)
50 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Puck Size (h x dia.) in.
1.09 x 2.91 "
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved