R3N-2013-23-1024-WTL
Altech Relays, R3N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R3N-2013-23-1024-WTL

Altech Relays, R3N Series
In stock
Item Number
R3N-2013-23-1024-WTL
MFG Item Number
R3N-2013-23-1024-WTL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R3N Series
Item #
R3N-2013-23-1024-WTL
Industrial relay, 3PDT

R3N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R3N-2013-23-1024-WTL
Item Number R3N-2013-23-1024-WTL
Manufacturer Altech
Product Series R3N
Family Series Altech Relays, R3N Series
Published Coil Voltage 24 VDC
Contacts 3PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 24 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved