The store will not work correctly when cookies are disabled.
RAC125HD
Crouse-Hinds Conduit Mounts
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONDUIT CLAMP, RIGHT ANGLE, 1-1/4in.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RAC125HD |
Item Number |
RAC125HD |
Manufacturer |
Crouse-Hinds |
Family Series |
Crouse-Hinds Conduit Mounts |
Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Galvanized Iron |
Style |
U-Bolt Clamp |
EMT Size (in) |
1-1/4 " |
Rigid Size (in) |
1-1/4 " |
Net Weight |
0.0012 lbs |
Gross Weight |
0.494 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved