RM600HE-90S
Powerex Power Modules, RM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM600HE-90S

Powerex Power Modules, RM Series
In stock
Item Number
RM600HE-90S
MFG Item Number
RM600HE-90S
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, RM Series
Item #
RM600HE-90S
PMOD,1-Diode,4500V,600A,1800nS

RM Series Information

  • High Voltage Fast Recovery Power Modules
  • Blocking Voltages to 6300 Volts
  • Current Ratings up to 1200 Amperes
  • Maximum 10,200 Vrms Isolation Voltage
  • Recovery Times of 1800 Nanoseconds or Less
Powerex fast recovery diode modules are designed for use in applications requiring fast switching. Typical applications include high power converters and inverters for traction applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RM600HE-90S
Item Number RM600HE-90S
Manufacturer Powerex
Product Series RM
Family Series Powerex Power Modules, RM Series
Circuit Single Diode
It (avg) 600 A
Vrrm 4,500 V
Trr 1,800 ns
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Mounting Centers 114 mm, 74 mm
RoHS No
Net Weight 1.4551 lbs
Gross Weight 1.4551 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved