The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S203-D13NA
ABB Circuit Breakers, S200 Series
MFG Item Number
S203-D13NA
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Circuit Breakers, S200 Series
Circuit Breaker, 3-P+N, 13A/480V, D,
Supplemental Protector Use as Overcurrent Protection UL 1077 ‑ E76126 B, C, D, K Trip Characteristics AC Rated The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.
480Y/277 VAC 0.5 to 63 Amps Line and Load Terminals Included Ring Tongue Styles Available Finger Safe Terminals Optional Front Mounting Kit
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
S203-D13NA
Item Number
S203-D13NA
Manufacturer
ABB
Product Series
S200
Family Series
ABB Circuit Breakers, S200 Series
Poles
3 + Neutral
Current Rating
13 A
Max Voltage
125 VDC, 480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
CSA Standard
22.2
IEC Standard
60898, 60947-2
Neutral Pole
Yes
kAIC @ 240 VAC
10
kAIC @ 277/480 VAC
6
kAIC @ 60 VDC
10
kAIC @ 125 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Busbar
Optional
Approvals
CSA, UL
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved