The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ST083S06PFL0
International Rectifier SCRs, ST-S Series
MFG Item Number
ST083S06PFL0
Availability
Obsolete Item No Longer Available
Product Details
Overview
SCR,TO-94,600V,135A,TQ=15
85 Amps 400~1200 Volts TO‑94 Package Typical applications for the ST‑S series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ST083S06PFL0
Item Number
ST083S06PFL0
Manufacturer
International Rectifier
Product Series
ST-S
Family Series
International Rectifier SCRs, ST-S Series
Package Style
TO-94
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.03 mA
Vrrm (Volts)
600 V
Irrm Peak (mA)
0.03 mA
It (rms) Amps
135 A
It (avg) Amps
85 A
Itsm Amps
2,560 A
I2T@60Hz (A2Sec)
27,000
Vtm (Volts)
2.15 V
dv/dt (V/microseconds)
500
tq (microseconds)
15 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Mounting Force
15.5 Nm
Stud Size
1/2-20 UNF-2A
Lead Length FMS (inches)
6.18 "
Net Weight
0.2866 lbs
Gross Weight
0.2866 lbs
*Galco is not an authorized distributor for this brand Click here for details .
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved