The store will not work correctly when cookies are disabled.
ST250
Dwyer Instruments Thermometers
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ST250 |
Item Number |
ST250 |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Thermometers |
Type |
Analog |
Case Size |
2 " |
Temp Range |
0-250 °F |
Minimum Value |
0 |
Maximum Value |
250 |
Accuracy |
2 % |
Case Material |
Aluminum |
Case Style |
Surface |
Units |
Dual Scale: deg F, deg C |
Net Weight |
0.125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved