T1-1/2P4
Greystone Energy Systems Sensors, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-1/2P4

Greystone Energy Systems Sensors, T1 Series
In stock
Item Number
T1-1/2P4
MFG Item Number
T1-1/2P4
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, T1 Series
Item #
T1-1/2P4
100mm (4in.) 304 SS well, 1 piece

T1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T1-1/2P4
Item Number T1-1/2P4
Manufacturer Greystone Energy Systems
Product Series T1
Family Series Greystone Energy Systems Sensors, T1 Series
Inner Diameter 0.26 "
Outer Diameter 0.5 "
Length 4 "
Well Material 304 Stainless Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved