The store will not work correctly when cookies are disabled.
T18I0C2
HellermannTyton Cable Ties
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Standard Cable Tie, 5.5in. Long, UL
Specifications
Specifications
Width (in) |
0.1 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
T18I0C2 |
Item Number |
T18I0C2 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Ties |
Length (In) |
5.5 " |
Nominal Length |
6 " |
Tensile Strength (lb) |
18 lbs |
Max Bundle Diam. (in) |
1.38 " |
Type |
General Purpose |
Material |
Polyamide |
Color |
Black |
Package Quantity |
100 |
Net Weight |
0.0624 lbs |
Gross Weight |
0.0624 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved