The store will not work correctly when cookies are disabled.
T459N20TOF
Infineon SCRs, T459N Series
MFG Item Number
T459N20TOF
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
- 459~635 Amps
- 2000~2600 Volts
- TO57/26
Typical applications for the T459N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T459N20TOF |
Item Number |
T459N20TOF |
Manufacturer |
Infineon |
Product Series |
T459N |
Family Series |
Infineon SCRs, T459N Series |
Package Style |
TO-200AC |
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,000 A |
It (avg) Amps |
459 A |
Itsm Amps |
7,500 A |
I2T@50Hz (A2Sec) |
281,000 |
Vtm (Volts) |
2.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
300 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
257 °F |
Mounting Force |
10 kN |
Puck Size (h x dia.) in. |
1x2.25 " |
RoHS |
Yes |
Net Weight |
0.5953 lbs |
Gross Weight |
0.5953 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved