The store will not work correctly when cookies are disabled.
T459N26TOF
Infineon SCRs, T459N Series
MFG Item Number
T459N26TOF
Availability
Obsolete Item No Longer Available
Product Details
Overview
- 459~635 Amps
- 2000~2600 Volts
- TO57/26
Typical applications for the T459N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T459N26TOF |
Item Number |
T459N26TOF |
Manufacturer |
Infineon |
Product Series |
T459N |
Family Series |
Infineon SCRs, T459N Series |
Package Style |
TO-200AC |
Vdrm (Volts) |
2,600 V |
Vrrm (Volts) |
2,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,000 A |
It (avg) Amps |
459 A |
Itsm Amps |
7,500 A |
I2T@50Hz (A2Sec) |
281,000 |
Vtm (Volts) |
2.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
300 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
257 °F |
Mounting Force |
10 kN |
Puck Size (h x dia.) in. |
1x2.25 " |
RoHS |
Yes |
Net Weight |
0.5953 lbs |
Gross Weight |
0.5953 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved