The store will not work correctly when cookies are disabled.
T50I0UVC2
HellermannTyton Cable Ties
MFG Item Number
T50I0UVC2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
UV Resistant Cable Tie, 12in. Long,
Specifications
Specifications
Width (in) |
0.18 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
T50I0UVC2 |
Item Number |
T50I0UVC2 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Ties |
Length (In) |
12 " |
Nominal Length |
12 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
3.2 " |
Type |
General Purpose |
Material |
Polyamide |
Color |
Black |
Package Quantity |
100 |
Net Weight |
0.46 lbs |
Gross Weight |
0.46 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved