The store will not work correctly when cookies are disabled.
TE200FP2
Greystone Energy Systems HVAC Sensors, TE200 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
HVAC Sensors, TE200 Series
Temperature Sensor, Outside Air,
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TE200FP2 |
Item Number |
TE200FP2 |
Manufacturer |
Greystone Energy Systems |
Product Series |
TE200 |
Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
Application |
Outdoor |
Temperature Range (F) |
-58-212 °F |
Function |
Temperature |
Display |
No Display |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved