The store will not work correctly when cookies are disabled.
TR-60228
Macromatic Relays, TR-6 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
- Each Unit has 16 Timing Ranges Built‑In (8 on True OFF Delay)
- Timing Ranges up to 2 Hours (30 Minutes on True OFF Delay)
- Industry‑Standard 8 or 11 Pin Octal Sockets
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑6 Series has 16 timing ranges built‑in. Selecting a range is easy using a rotary switch (no math is required or DIP switches to set).
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TR-60228 |
Item Number |
TR-60228 |
Manufacturer |
Macromatic |
Product Series |
TR-6 |
Family Series |
Macromatic Relays, TR-6 Series |
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Timing Range |
0 |
Max Time |
120 Min |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-2 |
Nominal Coil Voltage |
24 VAC, 24 VDC |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Comments |
16 Timing Ranges |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved