TS3N175TW-2
ABB Circuit Breakers, Tmax T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS3N175TW-2

ABB Circuit Breakers, Tmax T Series
In stock
Item Number
TS3N175TW-2
MFG Item Number
TS3N175TW-2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Tmax T Series
Item #
TS3N175TW-2
Circuit Breaker, 2-P, 175A/480V,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS3N175TW-2
Item Number TS3N175TW-2
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Poles 2
Current Rating 175 A
Max Voltage 480 VAC, 500 VDC
Protection Branch Circuit
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
kAIC @ 240 VAC 65
kAIC @ 480 VAC 25
kAIC @ 500 VDC 20
Approvals CSA, IEC, UL
Gross Weight 5.84 lbs
Net Weight 5.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved