The store will not work correctly when cookies are disabled.
V7-EA35
Sprecher + Schuh Terminal Blocks
MFG Item Number
V7-EA35 A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Block End Anchor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
V7-EA35 A |
Item Number |
V7-EA35 |
Manufacturer |
Sprecher + Schuh |
Family Series |
Sprecher + Schuh Terminal Blocks |
Connection Type |
Set Screws |
Composition |
Non-Metallic |
Color |
Gray |
Net Weight |
0.015 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved