VL0010-2250
Memcor-Truohm Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL0010-2250

Memcor-Truohm Resistors
In stock
Item Number
VL0010-2250
MFG Item Number
VL0010-2250
Availability

Obsolete Item No Longer Available

Product Details

Overview

Resistors, Series
Item #
VL0010-2250
RESISTOR, 25 OHM, 11 WATT, FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL0010-2250
Item Number VL0010-2250
Manufacturer Memcor-Truohm
Family Series Memcor-Truohm Resistors
Resistance 25 Ohm
Adjustable No
Non-Inductive No
Wattage 11 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Current 0.66 A
Tolerance % 5 %
Lead Length 1.5 "
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved