010065
Chromalox Heaters, NWH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010065

Chromalox Heaters, NWH Series
In stock
Item Number
010065
MFG Item Number
010065
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, NWH Series
Item #
010065
NWH-03-006P-E1 480V1P 6KW

NWH Series Information

  • Used For Clean Water Heating
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Provided With Thermal Insulation and Painted Sheet Metal Jacket

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 010065
Item Number 010065
Manufacturer Chromalox
Product Series NWH
Family Series Chromalox Heaters, NWH Series
Kilowatts 6 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 45
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 " NPT
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Copper
General Purpose Yes
Explosion Proof No
Moisture Resistant No
Thermostat Yes
Operating Temperature 60-250 °F
Application(s) Clean Water Heating
Approvals CSA, UL
Comments Model Number: NWH-03-006P-E1
Net Weight 70 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved