01010.0-00
Stego Control Relays, DCM 010 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01010.0-00

Stego Control Relays, DCM 010 Series
In stock
Item Number
01010.0-00
MFG Item Number
01010.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, DCM 010 Series
Item #
01010.0-00
DCM 010 Switch Module, normally open, 20

DCM 010 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01010.0-00
Item Number 01010.0-00
Manufacturer Stego
Product Series DCM 010
Family Series Stego Control Relays, DCM 010 Series
Nominal Coil Voltage 24 VDC, 48 VDC
Coil Voltage 20-56 VDC
Number of Poles 6
Contact Configuration 1NO
Thermal Current (A) 15 A
Termination Screw
Mounting DIN Rail
Approvals UL
Net Weight 0.1438 lbs
Gross Weight 0.215 lbs
Contact Configuration 1NO
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved