012028
Chromalox Heaters, NWHIS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012028

Chromalox Heaters, NWHIS Series
In stock
Item Number
012028
MFG Item Number
012028
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, NWHIS Series
Item #
012028
NWHIS-03-006P-E1 480V3P 6KW

NWHIS Series Information

  • Used For Pure Water, Mildly Corrosive Solutions, Highly Corrosive Solutions and Oils, Steam Superheating, and High Temperature Gas
  • Wiring Terminals Are Spaced to Provide Proper Arcing and Creepage Clearances
  • Incoloy Sheath Elements

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 012028
Item Number 012028
Manufacturer Chromalox
Product Series NWHIS
Family Series Chromalox Heaters, NWHIS Series
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Design Type Flanged Heater
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 " NPT
Conduit Size 1 "
Pipe Body Composition 304 Passivated Stainless Steel
Sheath Element Incoloy
General Purpose Yes
Explosion Proof No
Moisture Resistant No
Thermostat Yes
Operating Temperature 60-250 °F
Application(s) Pure Water and Mildly Corrosive Solutions
Approvals CSA, UL
Comments Model Number: NWHIS-03-006P-E1
Net Weight 70 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved